1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
E7-R-84-04
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 84.0000 in Belt Width, Steel Material
MI ITEM #
11086314
MFR #
E7-R-84-04
Price
$1,203.19
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
MARTIN SPROCKET & GEAR CO E7-R-84-04
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
E7-R-84-04
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 84.0000 in Belt Width, Steel Material
MI ITEM #
11086314
MFR #
E7-R-84-04
Mfr description
E7-R-84-04 CEMA E 7" DIA RETURN ROLL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,203
.19
/each
Add to Cart
Specifications
Dimensions
Belt Width
84.0000 in
Roller Diameter
7.0000 in
Details
CEMA Rating
CEMA E
Lubrication
Sealed for Life
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items