Motion
S1201SGAF-TSKT

3M
S1201SGAF-TSKT

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate
MI ITEM #11086463
MFR #S1201SGAF-TSKT
Price$24.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S1201SGAF-TSKT

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate
MI ITEM #11086463
MFR #S1201SGAF-TSKT

Mfr description
7100234544 GOGGLES S1201SGAF-TSKT SOLUS
  • For industrial/occupational use only. Not for consumer sale or use.3M™ Scotchgard™ Protector Anti-Fog Coating resists fogging longer than traditional anti-fog coatings through up to 25 washings with water* and helps provide scratch resistance in tough work environments. *Based on 3M internal testing per EN168 test method when compared with traditional anti-fog coatings; Configurable design with detachable gasket, strap or temple options; Comtemporary styling with padded temples and soft nosebridge for added comfort; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Meets both the Impact-Rated Protector and Anti-Fog Performance (X) requirements of the ANSI-ISEA Z87.1-2020 Standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.72/each

Specifications

Dimensions

  • Weight
    2.395 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Color-accented temples
  • Frame Color
    Green/Black
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Group & Class
    Premium
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    3M Z87+ U6
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    S1201SGAF-TSKT
  • Manufacturer Upc Number
    50638060429674
  • Series
    1000
  • Type
    Safety Glasses
  • UPC_NO
    50638060429674
  • UV Protection
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)