Motion
10CPB-MTF XREEL

GATES RUBBER CO
10CPB-MTF XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 1 in OD, 4500 psi / 310.3 bar Working Pressure, 18000 psi / 1241.1 bar Burst Pressure
Mi Item #11086676
MFR #10CPB-MTF XREEL
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10CPB-MTF XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 1 in OD, 4500 psi / 310.3 bar Working Pressure, 18000 psi / 1241.1 bar Burst Pressure
Mi Item #11086676
MFR #10CPB-MTF XREEL

Mfr description
4657-4500 10CPB-MTFXREEL MINING HOSE - C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    10
  • Length
    220 ft / 67 m
  • Minimum Bend Radius
    7.5 in /190.5 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    1 in

Details

  • Burst Pressure
    18000 psi / 1241.1 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Hose Pressure
    Variable Pressure-High
  • Manufacturer Catalog Number
    46574500
  • Manufacturer Upc Number
    770075613909
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Two wire braid hose with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    CPB Mine Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • UPC_NO
    770075613909
  • Working Pressure
    4500 psi / 310.3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)