Motion
23164 CCK/C4W33

SKF
23164 CCK/C4W33

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #11086703
MFR #23164 CCK/C4W33
Price$45,207.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23164 CCK/C4W33

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #11086703
MFR #23164 CCK/C4W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45,207.60/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    176 mm
  • Weight
    354.0 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    1100 rpm
  • Maximum Speed
    1100 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    231

Overview

Mfr description
23164 CCK/C4W33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought