Motion
50X90X8 HMSA10 RG

CR SEALS (SKF)
50X90X8 HMSA10 RG

50 mm Shaft Dia., 90 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #11086751
MFR #50X90X8 HMSA10 RG
Price$13.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
50X90X8 HMSA10 RG

50 mm Shaft Dia., 90 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #11086751
MFR #50X90X8 HMSA10 RG

Mfr description
50X90X8 HMSA10 RG DBL GREY NITRILE SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.53/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Shaft Diameter
    50 mm
  • Weight
    0.1124 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)