Motion
29162

VIKAN
29162

Vikan Split Bristle Angle Head Broom - Green
Mi Item #11086828
MFR #29162
Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29162

Vikan Split Bristle Angle Head Broom - Green
Mi Item #11086828
MFR #29162

Mfr description
29162 VIKAN SPLIT BRISTLE ANGLE HEAD BRO
  • The split bristle angle head broom is designed to handle fine particles like dust, flour, and powdered sugar; The soft/split bristles gently sweep away these powders without leaving residues; The broom head, made of FDA-compliant materials, comes in six colors, making it a great addition to any color-coded food safety or sanitation plan;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.20/each

Specifications

Dimensions

  • Bristle Color
    Green
  • Bristle Length
    6.69
  • Broom Head Width
    1.75 in

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)