Motion
R-HL-5EMB
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 1.2500 in Face Width, 450 lbs Load Capacity
Mi Item #11087559
MFR #R-HL-5EMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 1.2500 in Face Width, 450 lbs Load Capacity
Mi Item #11087559
MFR #R-HL-5EMB

Mfr description
R-HL-5EMB RIGID CASTER HL 5X1-3/8 ERGO-T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1.2500 in
  • Max Bolt Hole Spacing
    2-3/8 x 3-3/8 in
  • Min Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Mounting Plate Size  
    3-1/8 x 4-1/8 in
  • Overall Height
    6.3750 in
  • Wheel Diameter
    5.0000 in

Details

  • Caster Rig Type
    Weldment
  • Caster Type
    Rigid
  • Load Capacity
    450 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Orange Tread on Alum Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Ergo-Tech

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)