Motion
W-413-HNY-1/2
4.0000 in Dia., 1.3750 in Face, Straight Roller Bearing, 700 lbs Capacity
MI ITEM #11088075
MFR #W-413-HNY-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., 1.3750 in Face, Straight Roller Bearing, 700 lbs Capacity
MI ITEM #11088075
MFR #W-413-HNY-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-413-HNY-1/2 HI-HEAT NYLON WHEEL 4X1-3/

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    4.0000 in
  • Face Width
    1.3750 in
  • Type Of Bearing
    Straight Roller
  • Hub Length
    1.5000 in
  • Wheel Material
    Nylon
  • Load Capacity
    700 lbs
  • Core Color
    Brown
  • Tread Color
    Brown
  • Operating Temperature Range
    -70 to 475 °F
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Scorcher
  • Wheel Width
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text