Overview
Mfr description
PSD2-HR0.375-BTFM CYL
Specifications
- Bore Diameter0.7500 in
- Stroke0.3750 in
- SeriesPancake II
- Mounting TypeTapped Hole Mounting (Rear End)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data