Motion
PM2530DX

GGB BEARINGS
PM2530DX

25 mm Bore, 30 mm Length, Metal-Polymer Composite Material
MI ITEM #11088354
MFR #PM2530DX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM2530DX

25 mm Bore, 30 mm Length, Metal-Polymer Composite Material
MI ITEM #11088354
MFR #PM2530DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PM2530DX METAL-POLYMER - DX

Specifications

  • Additional Details
    Steel Backed;Maintenance-Free;Metal-Polymer Composite;RoHS Compliant;REACH Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    25 mm
  • Overall Length
    30 mm
  • Maximum P Value
    140 MPa;20305.3 psi
  • Description
    PM-DX cylindrical bush, 25mm ID x 28mm OD x 30mm Width
  • Operating Temperature Range
    -40 to 120 °C, -40 to 248 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    28 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    0.9843 in, 25 mm
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.0591 in, 1.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought