Specifications
Dimensions
- Pitch1 in
Details
- ApplicationDrive System
- Chain ConstructionRiveted
- Chain NumberA2040
- Chain Number & PitchA2040 / 1 in
- Chain StandardASME, ANSI
- Chain TypeDouble Pitch Chain
- Manufacturer Catalog NumberA2040HMR100
- Number Of Strands Across1
- Product TypeRoller Chain
- SeriesDrive
- Standards MetASME B29.3, ANSI B29.3
- TypeDouble Pitch Chain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)