Motion
C2040NPHMRB

MAXCO CHAIN
C2040NPHMRB

Roller Chain - C2040 Series, C2040 / 1 in, Riveted, 1 Strand, Nickel Plated Steel Material
Mi Item #11088577
MFR #C2040NPHMRB
Price$8.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2040NPHMRB

Roller Chain - C2040 Series, C2040 / 1 in, Riveted, 1 Strand, Nickel Plated Steel Material
Mi Item #11088577
MFR #C2040NPHMRB

Mfr description
C2040NPHMRB C2040 RIV NP HI-MAX 10FT BOX
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.84/ft

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    C2040
  • Chain Number & Pitch
    C2040 / 1 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch Roller Chain
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    C2040NPHMRB
  • Material
    Nickel Plated Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2040
  • Standards Met
    ASME, ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)