Motion
C2040PCP2CL

MAXCO CHAIN
C2040PCP2CL

Roller Chain Link - Spring Clip, Steel Material, Perfect Coat Plus II Finish
Mi Item #11088581
MFR #C2040PCP2CL
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2040PCP2CL

Roller Chain Link - Spring Clip, Steel Material, Perfect Coat Plus II Finish
Mi Item #11088581
MFR #C2040PCP2CL

Mfr description
C2040PCP2CL C2040 PCP II CONN LINK SC PE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.57/each

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    C2040
  • Chain Number & Pitch
    C2040 / 1 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Perfect Coat Plus II
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2040PCP2CL
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2040
  • Standards Met
    ASME, ANSI B29.4
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)