Motion
C2042HPRB

MAXCO CHAIN
C2042HPRB

Roller Chain - C2042HP Series, C2042HP / 1 in, Hollow Pin, 1 Strand, Steel Material
Mi Item #11088647
MFR #C2042HPRB
Price$60.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2042HPRB

Roller Chain - C2042HP Series, C2042HP / 1 in, Hollow Pin, 1 Strand, Steel Material
Mi Item #11088647
MFR #C2042HPRB

Mfr description
C2042HPRB C2042HP RIV 10FT BOX HOLLOW PI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.60/ft

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Application
    Conveying
  • Chain Construction
    Hollow Pin
  • Chain Number
    C2042HP
  • Chain Number & Pitch
    C2042HP / 1 in
  • Chain Standard
    ASME
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    C2042HPRB
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    C2042HP
  • Standards Met
    ASME, ANSI
  • Type
    Double Pitch Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)