Motion
C2042RB
Roller Chain - Inspire Series, C2042 / 1 in, Riveted, 1 Strand, Alloy Steel Material
MI ITEM #11088651
MFR #C2042RB
Price$29.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Inspire Series, C2042 / 1 in, Riveted, 1 Strand, Alloy Steel Material
MI ITEM #11088651
MFR #C2042RB

Mfr description
C2042RB C2042 RIV 10FT BOX DOUBLE PITCH
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.04/ft

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2042
  • Chain Number & Pitch
    C2042 / 1 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Manufacturer Catalog Number
    C2042RB
  • Material
    Alloy Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Inspire
  • Standards Met
    ASME, ANSI B29.4
  • Type
    Double Pitch Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)