Motion
C2042RL
Roller Chain Link - Solid Bushing, Steel Material
Mi Item #11088652
MFR #C2042RL
Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Solid Bushing, Steel Material
Mi Item #11088652
MFR #C2042RL

Mfr description
C2042RL C2042 ROLLER LINK DOUBLE PITCH I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.04/each

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Application
    Conveying
  • Chain Construction
    Solid Bushing
  • Chain Number
    C2042
  • Chain Number & Pitch
    C2042 / 1 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Link
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2042RL
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Inspire
  • Standards Met
    ASME, ANSI B29.4, ASME, ANSI
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)