Motion
C2050PCP2RB

MAXCO CHAIN
C2050PCP2RB

Roller Chain - Inspire Series, C2050 / 1-1/4 in, Riveted, 1 Strand, Steel Material
Mi Item #11088703
MFR #C2050PCP2RB
Price$32.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2050PCP2RB

Roller Chain - Inspire Series, C2050 / 1-1/4 in, Riveted, 1 Strand, Steel Material
Mi Item #11088703
MFR #C2050PCP2RB

Mfr description
C2050PCP2RB C2050 RIV PCP II 10FT BOX PE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.32/ft

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    C2050 / 1-1/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Yes
  • Finish Coating
    Perfect Coat Plus II
  • Manufacturer Catalog Number
    C2050PCP2RB
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Inspire
  • Standards Met
    ASME, ANSI B29.4
  • Type
    Double Pitch Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)