Motion
C2060NPOL

MAXCO CHAIN
C2060NPOL

Roller Chain Link - Cottered, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #11088822
MFR #C2060NPOL
Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2060NPOL

Roller Chain Link - Cottered, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #11088822
MFR #C2060NPOL

Mfr description
C2060NPOL C2060H NP OFFSET LINK NICKEL P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.11/each

Specifications

Dimensions

  • Pitch
    1-1/2 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    C2060H
  • Chain Number & Pitch
    C2060H / 1-1/2 in
  • Chain Standard
    ASME
  • Chain Type
    Double Pitch
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2060NPOL
  • Material
    Nickel Plated Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2060H
  • Standards Met
    ASME, ANSI B29.4
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)