Motion
C2062SSOL

MAXCO CHAIN
C2062SSOL

Roller Chain Link - Cottered, Stainless Steel Material
Mi Item #11088906
MFR #C2062SSOL
Price$50.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2062SSOL

Roller Chain Link - Cottered, Stainless Steel Material
Mi Item #11088906
MFR #C2062SSOL

Mfr description
C2062SSOL C2062H 304SS OFFSET LINK 304 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.75/each

Specifications

Dimensions

  • Pitch
    1-1/2 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    C2062HSS
  • Chain Number & Pitch
    C2062HSS / 1-1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Operating Temperature Range
    -250 to 750 °F, -156.67 to 398.89 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Chemical Resistant, Corrosion Resistant, Extreme Temperature
  • Series
    Inspire
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)