Motion
C2062SSRL

MAXCO CHAIN
C2062SSRL

Roller Chain Link - Solid Roller, Stainless Steel Material
MI ITEM #11088908
MFR #C2062SSRL
Price$34.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2062SSRL

Roller Chain Link - Solid Roller, Stainless Steel Material
MI ITEM #11088908
MFR #C2062SSRL

Mfr description
C2062SSRL C2062H 304SS ROLLER LINK 304 S
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.59/each

Specifications

Dimensions

  • Pitch
    1-1/2 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Solid Roller
  • Chain Number
    C2062HSS
  • Chain Number & Pitch
    C2062HSS / 1-1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch Roller Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Yes
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2062SSRL
  • Material
    Stainless Steel
  • Operating Temperature Range
    -250 to 750 °F, -156.67 to 398.89 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Chemical Resistant, Corrosion Resistant, Extreme Temperature
  • Series
    MAXCO InspireTM
  • Standards Met
    ASME, ANSI
  • Type
    Roller Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)