Motion
C2080HMCL

MAXCO CHAIN
C2080HMCL

Roller Chain Link - Cottered, Steel Material
Mi Item #11088928
MFR #C2080HMCL
Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2080HMCL

Roller Chain Link - Cottered, Steel Material
Mi Item #11088928
MFR #C2080HMCL

Mfr description
C2080HMCL C2080H HI-MAX CONN LINK CP DOU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.60/each

Specifications

Dimensions

  • Pitch
    2 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    C2080H
  • Chain Number & Pitch
    C2080H / 2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch Roller Chain
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Steel
  • Product Type
    Roller Chain Links
  • Series
    Hi-Max
  • Standards Met
    ASME, ANSI B29.4
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)