Motion
C2082SSRL

MAXCO CHAIN
C2082SSRL

Roller Chain Link - Solid Roller, Stainless Steel Material
Mi Item #11089025
MFR #C2082SSRL
Price$76.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2082SSRL

Roller Chain Link - Solid Roller, Stainless Steel Material
Mi Item #11089025
MFR #C2082SSRL

Mfr description
C2082SSRL C2082H 304SS ROLLER LINK 304 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.76/each

Specifications

Dimensions

  • Pitch
    2 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Solid Roller
  • Chain Number
    C2082H
  • Chain Number & Pitch
    C2082H / 2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch Roller Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Yes
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2082SSRL
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -250 to 750 °F, -156.67 to 398.89 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Chemical Resistant, Corrosion Resistant, Extreme Temperature
  • Series
    Inspire
  • Standards Met
    ASME, ANSI
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)