Motion
C2102OL
Roller Chain Link - Cottered, Steel Material
Mi Item #11089054
MFR #C2102OL
Price$60.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Cottered, Steel Material
Mi Item #11089054
MFR #C2102OL

Mfr description
C2102OL C2102H OFFSET LINK DOUBLE PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.10/each

Specifications

Dimensions

  • Pitch
    2-1/2 in

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2102H
  • Chain Number & Pitch
    C2102H / 2-1/2 in
  • Chain Standard
    ASME
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2102OL
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    C2102H
  • Standards Met
    ASME B29.4, ANSI B29.4
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)