Motion
C2102RL
Roller Chain Link - Solid Bushing
Mi Item #11089056
MFR #C2102RL
Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Solid Bushing
Mi Item #11089056
MFR #C2102RL

Mfr description
C2102RL C2102H ROLLER LINK DOUBLE PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.45/each

Specifications

Dimensions

  • Pitch
    2-1/2 in

Details

  • Application
    Conveying
  • Chain Construction
    Solid Bushing
  • Chain Number
    C2102H
  • Chain Number & Pitch
    C2102H / 2-1/2 in
  • Chain Standard
    ASME
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Link
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2102RL
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Inspire
  • Standards Met
    ASME B29.4, ANSI B29.4
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)