Motion
C2120RL
Roller Chain Link - Solid Bushing: Solid Roller, Steel Material, Plain Finish
Mi Item #11089069
MFR #C2120RL
Price$45.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Solid Bushing: Solid Roller, Steel Material, Plain Finish
Mi Item #11089069
MFR #C2120RL

Mfr description
C2120RL C2120H ROLLER LINK DOUBLE PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.20/each

Specifications

Dimensions

  • Pitch
    3 in

Details

  • Application
    Conveying
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    C2120H
  • Chain Number & Pitch
    C2120H / 3 in
  • Chain Standard
    ASME
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2120RL
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    C2120H
  • Standards Met
    ASME, ANSI
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)