Motion
08BHMCL
Roller Chain Link - Solid Bushing: Solid Roller, Steel Material, Plain Finish
Mi Item #11091498
MFR #08BHMCL
Price$1.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Solid Bushing: Solid Roller, Steel Material, Plain Finish
Mi Item #11091498
MFR #08BHMCL

Mfr description
08BHMCL 08B HI-MAX CONN LINK SC BRITISH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.14/each

Specifications

Dimensions

  • Pitch
    1/2 in

Details

  • Application
    General Purpose
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Spring Clip Connecting Link
  • Manufacturer Catalog Number
    08BHMCL
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    08B
  • Standards Met
    ISO 606
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)