Motion
10BHMRB
Roller Chain - 10B Series, 10B / 5/8 in, Riveted, 1 Strand, Steel Material
Mi Item #11091512
MFR #10BHMRB
Price$10.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - 10B Series, 10B / 5/8 in, Riveted, 1 Strand, Steel Material
Mi Item #11091512
MFR #10BHMRB

Mfr description
10BHMRB 10B RIV HI-MAX 10FT BOX BRITISH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.35/ft

Specifications

Dimensions

  • Pitch
    5/8 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    10BHMRB
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    10B
  • Standards Met
    ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)