Motion
100CRPUMRB

MAXCO CHAIN
100CRPUMRB

Roller Chain - Ultra-Max Series, 100 / 1-1/4 in, Riveted, 1 Strand, Steel Material
Mi Item #11091530
MFR #100CRPUMRB
Price$200.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
100CRPUMRB

Roller Chain - Ultra-Max Series, 100 / 1-1/4 in, Riveted, 1 Strand, Steel Material
Mi Item #11091530
MFR #100CRPUMRB

Mfr description
100CRPUMRB 100 RIV CRP U-MAX 10FT BOX CH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.61/ft

Specifications

Dimensions

  • Pitch
    1-1/4 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Riveted
  • Finish Coating
    Chromium Plated
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Ultra-Max
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)