Motion
120-4OL
Roller Chain Link - Cottered, Steel Material
Mi Item #11091583
MFR #120-4OL
Price$229.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Cottered, Steel Material
Mi Item #11091583
MFR #120-4OL

Mfr description
120-4OL 120-4 OFFSET LINK ANSI STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.27/each

Specifications

Dimensions

  • Pitch
    1-1/2 in

Details

  • Application
    General Purpose
  • Chain Construction
    Cottered
  • Chain Number
    120-4
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ASME
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    120-4OL
  • Material
    Steel
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)