Motion
140-3CB
Roller Chain - Inspire Series, 140 / 1-3/4 in, Cottered, 3 Strand, Steel Material
Mi Item #11091634
MFR #140-3CB
Price$483.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Inspire Series, 140 / 1-3/4 in, Cottered, 3 Strand, Steel Material
Mi Item #11091634
MFR #140-3CB

Mfr description
140-3CB 140-3 COT 10FT BOX 68L ANSI STAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.54/ft

Specifications

Dimensions

  • Pitch
    1-3/4 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    140-3
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    140-3CB
  • Material
    Steel
  • Number Of Links
    68
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Inspire
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)