Motion
140SGRB
Roller Chain - Inspire Series, 140 / 1-3/4 in, Riveted, 1 Strand, Steel Material
Mi Item #11091653
MFR #140SGRB
Price$204.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Inspire Series, 140 / 1-3/4 in, Riveted, 1 Strand, Steel Material
Mi Item #11091653
MFR #140SGRB

Mfr description
140SGRB 140 RIV SG 10FT BOX SEAL GUARD I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.27/ft

Specifications

Dimensions

  • Pitch
    1-3/4 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ASME, ANSI
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Inspire
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)