Motion
160-3RB
Roller Chain - Inspire Series, 160 / 2 in, Riveted, 3 Strand, Steel Material
Mi Item #11091669
MFR #160-3RB
Price$593.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Inspire Series, 160 / 2 in, Riveted, 3 Strand, Steel Material
Mi Item #11091669
MFR #160-3RB

Mfr description
160-3RB 160-3 RIV 10FT BOX ANSI STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.38/ft

Specifications

Dimensions

  • Pitch
    2 in

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    160-3
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Wax Type Grease
  • Manufacturer Catalog Number
    160-3RB
  • Material
    Steel
  • Material Specification
    Boron Steel
  • Number Of Links
    60
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Inspire
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)