Motion
160H-2CB

MAXCO CHAIN
160H-2CB

Roller Chain - Heavy Duty Series, 160H / 2 in, Cottered, 2 Strand
Mi Item #11091673
MFR #160H-2CB
Price$388.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
160H-2CB

Roller Chain - Heavy Duty Series, 160H / 2 in, Cottered, 2 Strand
Mi Item #11091673
MFR #160H-2CB

Mfr description
160H-2CB 160H-2 COT 10FT BOX HEAVY INSPI
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$388.01/ft

Specifications

Dimensions

  • Pitch
    2 in

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    160H-2
  • Chain Number & Pitch
    160H / 2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Cotter Pin
  • Link Type
    Cottered Connecting Link
  • Manufacturer Catalog Number
    160H-2CB
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)