Motion
180H-2CL

MAXCO CHAIN
180H-2CL

Roller Chain Link - Cottered, Steel Material
Mi Item #11091693
MFR #180H-2CL
Price$234.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
180H-2CL

Roller Chain Link - Cottered, Steel Material
Mi Item #11091693
MFR #180H-2CL

Mfr description
180H-2CL 180H-2 CONN LINK CP HEAVY INSPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.07/each

Specifications

Dimensions

  • Pitch
    2-1/4 in

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    180H-2
  • Chain Number & Pitch
    180H / 2-1/4 in
  • Chain Standard
    ASME
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    180H-2CL
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Heavy Duty
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)