Motion
200-2HMCL

MAXCO CHAIN
200-2HMCL

200-2HMCL 200-2 HI-MAX CONN LINK CP ANSI
Mi Item #11091709
MFR #200-2HMCL
Price$137.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
200-2HMCL

200-2HMCL 200-2 HI-MAX CONN LINK CP ANSI
Mi Item #11091709
MFR #200-2HMCL

Mfr description
200-2HMCL 200-2 HI-MAX CONN LINK CP ANSI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.44/each

Specifications

Details

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)