Specifications
Dimensions
- Pitch2-1/2 in
Details
- Chain ConstructionRiveted
- Chain Number200
- Chain Number & Pitch200 / 2-1/2 in
- Chain StandardANSI
- Number Of Strands Across1
- Product TypeRoller Chain
- Standards MetASME B29.1, ANSI B29.1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)