Motion
240-2CB
Roller Chain - Inspire Series, 240 / 3 in, Cottered, 2 Strand, Alloy Steel Material
Mi Item #11091729
MFR #240-2CB
Price$1,326.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Inspire Series, 240 / 3 in, Cottered, 2 Strand, Alloy Steel Material
Mi Item #11091729
MFR #240-2CB

Mfr description
240-2CB 240-2 COT 10FT BOX ANSI STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,326.89/ft

Specifications

Dimensions

  • Pitch
    3 in

Details

  • Application
    General Purpose
  • Chain Construction
    Cottered
  • Chain Number
    240-2
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ASME
  • Chain Type
    Standard Roller
  • Component Style
    Cotter Pin
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    240-2CB
  • Material
    Alloy Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Inspire
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)