Motion
240-2RB
Roller Chain - 240 / 3 in, Riveted, 2 Strand, Alloy Steel Material
Mi Item #11091730
MFR #240-2RB
Price$1,295.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - 240 / 3 in, Riveted, 2 Strand, Alloy Steel Material
Mi Item #11091730
MFR #240-2RB

Mfr description
240-2RB 240-2 RIV 10FT BOX ANSI STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,295.33/ft

Specifications

Dimensions

  • Pitch
    3 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    240-2
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    240-2RB
  • Material
    Alloy Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)