Motion
25SSR100

MAXCO CHAIN
25SSR100

1 Strand, 304 Stainless Steel Material
Mi Item #11091747
MFR #25SSR100
Price$67.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
25SSR100

1 Strand, 304 Stainless Steel Material
Mi Item #11091747
MFR #25SSR100

Mfr description
25SSR100 25 RIV 304SS 100FT REEL 304 STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.29/ft

Specifications

Details

  • Chain Number & Pitch
    25 / 1/4 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)