Motion
35-2HMR100

MAXCO CHAIN
35-2HMR100

Roller Chain - Hi-Max Series, 35 / 3/8 in, Riveted, 2 Strand, Steel Material
Mi Item #11091755
MFR #35-2HMR100
Price$16.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
35-2HMR100

Roller Chain - Hi-Max Series, 35 / 3/8 in, Riveted, 2 Strand, Steel Material
Mi Item #11091755
MFR #35-2HMR100

Mfr description
35-2HMR100 35-2 RIV HI-MAX 100FT REEL AN
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.16/ft

Specifications

Dimensions

  • Pitch
    3/8 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    35-2
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ASME, ANSI
  • Finish Coating
    Wax Type Grease
  • Manufacturer Catalog Number
    35-2HMR100
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Hi-Max
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)