Motion
35HMCL
35HMCL 35 HI-MAX CONN LINK SC ANSI STAND
Mi Item #11091764
MFR #35HMCL
Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35HMCL 35 HI-MAX CONN LINK SC ANSI STAND
Mi Item #11091764
MFR #35HMCL

Mfr description
35HMCL 35 HI-MAX CONN LINK SC ANSI STAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.21/each

Specifications

Details

  • Chain Number & Pitch
    35 / 3/8 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)