Motion
35PCP2OL

MAXCO CHAIN
35PCP2OL

Roller Chain Link - Cottered, Steel Material, Perfect Coat Plus II Finish
Mi Item #11091779
MFR #35PCP2OL
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
35PCP2OL

Roller Chain Link - Cottered, Steel Material, Perfect Coat Plus II Finish
Mi Item #11091779
MFR #35PCP2OL

Mfr description
35PCP2OL 35 PCP II OFFSET LINK PERFECT C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Pitch
    3/8 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ASME
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Perfect Coat Plus II
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    35PCP2OL
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    35
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)