Motion
35SSHMOL

MAXCO CHAIN
35SSHMOL

304 Stainless Steel Material
Mi Item #11091798
MFR #35SSHMOL
Price$5.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
35SSHMOL

304 Stainless Steel Material
Mi Item #11091798
MFR #35SSHMOL

Mfr description
35SSHMOL 35 304SS HI-MAX OFFSET LINK 304
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.92/each

Specifications

Details

  • Chain Number & Pitch
    35 / 3/8 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)