Motion
35SSHMRB

MAXCO CHAIN
35SSHMRB

1 Strand, 304 Stainless Steel Material
MI ITEM #11091799
MFR #35SSHMRB
Your Price$20.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
35SSHMRB

1 Strand, 304 Stainless Steel Material
MI ITEM #11091799
MFR #35SSHMRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.96/ft(List $26.01)

Overview

Mfr description
35SSHMRB 35 RIV 304SS HI-MAX 10FT BOX 30

Specifications

  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought