Motion
35SSRL
Roller Chain Link - Solid Bushing, Stainless Steel Material
MI ITEM #11091805
MFR #35SSRL
Price$5.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Solid Bushing, Stainless Steel Material
MI ITEM #11091805
MFR #35SSRL

Mfr description
35SSRL 35 304SS ROLLER LINK 304 STAINLES
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.56/each

Specifications

Dimensions

  • Pitch
    3/8 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Solid Bushing
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Rollerless Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Yes
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    35SSRL
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -250 to 750 °F, -156.67 to 398.89 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Chemical Resistant, Corrosion Resistant, Extreme Temperature
  • Series
    35
  • Standards Met
    ASME, ANSI
  • Type
    Roller Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)