Motion
35SSR100

MAXCO CHAIN
35SSR100

1 Strand, 304 Stainless Steel Material
MI ITEM #11091806
MFR #35SSR100
Your Price$39.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
35SSR100

1 Strand, 304 Stainless Steel Material
MI ITEM #11091806
MFR #35SSR100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.56/ft(List $47.47)

Overview

Mfr description
35SSR100 35 RIV 304SS 100FT REEL 304 STA

Specifications

  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text