Motion
40-2R100

MAXCO CHAIN
40-2R100

Roller Chain - Inspire Series, 40 / 1/2 in, Riveted, 2 Strand, Steel Material
Mi Item #11091825
MFR #40-2R100
Price$39.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
40-2R100

Roller Chain - Inspire Series, 40 / 1/2 in, Riveted, 2 Strand, Steel Material
Mi Item #11091825
MFR #40-2R100

Mfr description
40-2R100 40-2 RIV 100FT REEL ANSI STANDA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.64/ft

Specifications

Dimensions

  • Pitch
    1/2 in

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Wax Type Grease
  • Manufacturer Catalog Number
    40-2R100
  • Material
    Steel
  • Material Specification
    Boron Steel
  • Number Of Links
    2400
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Inspire
  • Standards Met
    ASME, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)