Motion
40-4OL
Roller Chain Link - Cottered, Steel Material
Mi Item #11091829
MFR #40-4OL
Price$50.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Cottered, Steel Material
Mi Item #11091829
MFR #40-4OL

Mfr description
40-4OL 40-4 OFFSET LINK ANSI STANDARD IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.25/each

Specifications

Dimensions

  • Pitch
    1/2 in

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    40-4
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    40-4OL
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)