Motion
40CRPUMRB

MAXCO CHAIN
40CRPUMRB

Roller Chain - Ultra-Max Series, 40 / 1/2 in, Riveted, 1 Strand, Steel Material
Mi Item #11091834
MFR #40CRPUMRB
Price$44.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
40CRPUMRB

Roller Chain - Ultra-Max Series, 40 / 1/2 in, Riveted, 1 Strand, Steel Material
Mi Item #11091834
MFR #40CRPUMRB

Mfr description
40CRPUMRB 40 RIV CRP U-MAX 10FT BOX CHRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.06/ft

Specifications

Dimensions

  • Pitch
    1/2 in

Details

  • Application
    Abrasive Environment
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Yes
  • Finish Coating
    Chromium Plated
  • Manufacturer Catalog Number
    40CRPUMRB
  • Material
    Steel
  • Number Of Links
    240
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Abrasive Resistant, Corrosion Resistant
  • Series
    Ultra-Max
  • Standards Met
    ASME, ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)