Motion
40HPR100

MAXCO CHAIN
40HPR100

Roller Chain - Inspire Series, 40 / 1/2 in, Hollow Pin, 1 Strand, Steel Material
Mi Item #11091841
MFR #40HPR100
Price$43.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
40HPR100

Roller Chain - Inspire Series, 40 / 1/2 in, Hollow Pin, 1 Strand, Steel Material
Mi Item #11091841
MFR #40HPR100

Mfr description
40HPR100 40HP RIV 100FT REEL HOLLOW PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.05/ft

Specifications

Dimensions

  • Pitch
    1/2 in

Details

  • Application
    Conveying
  • Chain Construction
    Hollow Pin
  • Chain Number
    40HP
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ASME
  • Chain Type
    Hollow Pin Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    40HPR100
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Inspire
  • Standards Met
    ASME, ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)